Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 54521 replacement light bulb lamp
Mfr # 54521 OSRAM SYLVANIA
Zoro # G803230663
product price:Â
$
68.49
/ea
Key Features
Voltage
240
Watts
1000
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54521 OSRAM SYLVANIA
- Zoro #
- G803230663
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 1000
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for Osram Sylvania 54521 replacement light bulb lamp