Zoro Homepage

Replacement for Osram Sylvania 54545 replacement light bulb lamp, 2PK

  • Mfr # 54545 OSRAM SYLVANIA

  • Zoro # G310159426


product price: $48.15
/pk 2, $24.08/ea

Key Features

Bulb Color Temp.
3200 K
Bulb Shape
G7
Voltage
120 V
Watts
600 W
Bulb Base Type
2-BUTTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54545 OSRAM SYLVANIA
Zoro #
G310159426
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3200 K
Bulb Shape
G7
Voltage
120 V
Watts
600 W
Bulb Base Type
2-BUTTON

Description

Replacement for Osram Sylvania 54545 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.