Zoro Homepage

Replacement for OSRAM SYLVANIA 550600

  • Mfr # 550600 OSRAM SYLVANIA

  • Zoro # G003223137


product price: $15.29
/ea

Key Features

Voltage
14
Watts
25
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550600 OSRAM SYLVANIA
Zoro #
G003223137
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
25
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Bulb Color Temp.
3100

Description

Replacement for Osram Sylvania 550600 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.