Zoro Homepage

Replacement for Osram Sylvania 55079 replacement light bulb lamp

  • Mfr # 55079 OSRAM SYLVANIA

  • Zoro # G103223563


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
6
Watts
7
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Bulb Shape
PAR18
Bulb Color Temp.
3350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55079 OSRAM SYLVANIA
Zoro #
G103223563
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
7
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Bulb Shape
PAR18
Bulb Color Temp.
3350

Description

Replacement for Osram Sylvania 55079 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.