Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 58307 replacement light bulb lamp, 2PK
Mfr # 58307 OSRAM SYLVANIA
Zoro # G310160026
product price:Â
$
44.25
/pk 2, $22.13/ea
Key Features
Watts
50 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58307 OSRAM SYLVANIA
- Zoro #
- G310160026
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 50 W
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Voltage
- 12 V
Description
Replacement for Osram Sylvania 58307 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.