Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 58643 replacement light bulb lamp
Mfr # 58643 OSRAM SYLVANIA
Zoro # G903222841
product price:Â
$
39.35
/ea
Key Features
Voltage
220
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58643 OSRAM SYLVANIA
- Zoro #
- G903222841
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
Description
Replacement for Osram Sylvania 58643 replacement light bulb lamp