Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 59000 replacement light bulb lamp, 4PK
Mfr # 59000 OSRAM SYLVANIA
Zoro # G710181270
product price:Â
$
32.85
/pk of 4, $8.21/ea
Key Features
Watts
300 W
Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59000 OSRAM SYLVANIA
- Zoro #
- G710181270
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300 W
- Bulb Shape
- T3
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 130 V
Description
Replacement for Osram Sylvania 59000 replacement light bulb lamp 4 Pack