Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 64155lts24v70wp145suvs replacement light bulb lamp, 2PK
Mfr # 64155LTS24V70WP145SUVS OSRAM SYLVANIA
Zoro # G010182113
product price:Â
$
45.85
/pk 2, $22.93/ea
Key Features
Bulb Shape
T3
Bulb Base Type
P14.5S
Voltage
24 V
Watts
70 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64155LTS24V70WP145SUVS OSRAM SYLVANIA
- Zoro #
- G010182113
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Bulb Base Type
- P14.5S
- Voltage
- 24 V
- Watts
- 70 W
Description
Replacement for Osram Sylvania 64155lts24v70wp145suvs replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.