Zoro Homepage

Replacement for Osram Sylvania 64514 120v replacement light bulb lamp

  • Mfr # 64514 120V OSRAM SYLVANIA

  • Zoro # G803022404


product price: $39.35
/ea

Key Features

Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64514 120V OSRAM SYLVANIA
Zoro #
G803022404
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400

Description

Replacement for Osram Sylvania 64514 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.