Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 64670 T/25 GCV 500w 240v replacement light bulb lamp
Mfr # 64670 T/25 GCV 500W 240V OSRAM SYLVANIA
Zoro # G303232556
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Voltage
220
Watts
500
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64670 T/25 GCV 500W 240V OSRAM SYLVANIA
- Zoro #
- G303232556
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 500
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T6
- Bulb Color Temp.
- 3050
Description
Replacement for Osram Sylvania 64670 T/25 GCV 500w 240v replacement light bulb lamp