Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 65mr16/fl40fpb replacement light bulb lamp, 10PK
Mfr # 65MR16/FL40(FPB) OSRAM SYLVANIA
Zoro # G410139052
product price:Â $88.75
/pk 10, $8.88/eaKey Features
Voltage
12 V
Watts
65 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3050 K
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65MR16/FL40(FPB) OSRAM SYLVANIA
- Zoro #
- G410139052
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Watts
- 65 W
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Color Temp.
- 3050 K
- Bulb Shape
- MR16
Description
Replacement for Osram Sylvania 65mr16/fl40fpb replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.