Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp
Mfr # 6.6A 64382 HLX-A 200-15 PK30D OSRAM SYLVANIA
Zoro # G203021557
product price:Â
$
66.19
/ea
Key Features
Voltage
30.3
Watts
200
Bulb Base Type
PK30D-A WITH FLAT FEMALE CONNECTOR
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.6A 64382 HLX-A 200-15 PK30D OSRAM SYLVANIA
- Zoro #
- G203021557
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 30.3
- Watts
- 200
- Bulb Base Type
- PK30D-A WITH FLAT FEMALE CONNECTOR
- Bulb Shape
- T4
Description
Replacement for Osram Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp