Replacement for Osram Sylvania 6.6a/150t4q/64354/ew replacement light bulb lamp

  • Mfr # 6.6A/150T4Q/64354/EW OSRAM SYLVANIA

  • Zoro # G303225404


product price:  $67.85
/ea

Key Features

Voltage
22.73
Watts
150
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6.6A/150T4Q/64354/EW OSRAM SYLVANIA
Zoro #
G303225404
UPC #
-
Country of Origin
China

Details

Voltage
22.73
Watts
150
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3200

Description

Replacement for Osram Sylvania 6.6a/150t4q/64354/ew replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.