Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 6.6a/150t4q/64361z/hlx replacement light bulb lamp
Mfr # 6.6A/150T4Q/64361Z/HLX OSRAM SYLVANIA
Zoro # G803202059
product price:Â
$
73.55
/ea
Key Features
Voltage
22.73
Watts
150
Bulb Base Type
PK30D-A-C WITH 1 FEMALE/1 MALE CONNECTOR
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.6A/150T4Q/64361Z/HLX OSRAM SYLVANIA
- Zoro #
- G803202059
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 22.73
- Watts
- 150
- Bulb Base Type
- PK30D-A-C WITH 1 FEMALE/1 MALE CONNECTOR
- Bulb Shape
- T4
Description
Replacement for Osram Sylvania 6.6a/150t4q/64361z/hlx replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.