Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 6.6a/30t10/1p replacement light bulb lamp
Mfr # 6.6A/30T10/1P OSRAM SYLVANIA
Zoro # G902945314
product price:Â
$
44.19
/ea
Key Features
Voltage
4.55
Watts
30
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.6A/30T10/1P OSRAM SYLVANIA
- Zoro #
- G902945314
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 4.55
- Watts
- 30
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T10
Description
Replacement for Osram Sylvania 6.6a/30t10/1p replacement light bulb lamp