Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 6.6a/64341hlx-z/c 100-15 Pk30d replacement light bulb lamp
Mfr # 6.6A/64341HLX-Z/C 100-15 PK30D OSRAM SYLVANIA
Zoro # G802993392
product price:Â
$
59.15
/ea
Key Features
Voltage
6.82
Watts
45
Bulb Base Type
PK30D-C WITH FLAT MALE CONNECTOR
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.6A/64341HLX-Z/C 100-15 PK30D OSRAM SYLVANIA
- Zoro #
- G802993392
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6.82
- Watts
- 45
- Bulb Base Type
- PK30D-C WITH FLAT MALE CONNECTOR
- Bulb Shape
- T4
Description
Replacement for Osram Sylvania 6.6a/64341hlx-z/c 100-15 Pk30d replacement light bulb lamp