Zoro Homepage

Replacement for Osram Sylvania 6s6dc 120v replacement light bulb lamp, 10PK

  • Mfr # 6S6DC 120V OSRAM SYLVANIA

  • Zoro # G710120217


product price: $96.29
/pk 10, $9.63/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
6 W
Bulb Shape
S6
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S6DC 120V OSRAM SYLVANIA
Zoro #
G710120217
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
6 W
Bulb Shape
S6
Voltage
120 V

Description

Replacement for Osram Sylvania 6s6dc 120v replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.