Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 70314 replacement light bulb lamp
Mfr # 70314
Zoro # G605347187
product price:Â
$
56.25
/ea
Key Features
Voltage
6
Watts
25
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Bulb Shape
T7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70314
- Zoro #
- G605347187
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 25
- Bulb Base Type
- P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
- Bulb Shape
- T7
Description
Replacement for Osram Sylvania 70314 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.