Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 70335 With Base Collar replacement light bulb lamp
Mfr # 70335 WITH BASE COLLAR OSRAM SYLVANIA
Zoro # G502950091
product price:Â
$
53.69
/ea
Key Features
Voltage
6
Watts
27
Bulb Base Type
P44S 44MM FLANGE ON 14MM SCREW BASE
Bulb Shape
G12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70335 WITH BASE COLLAR OSRAM SYLVANIA
- Zoro #
- G502950091
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 27
- Bulb Base Type
- P44S 44MM FLANGE ON 14MM SCREW BASE
- Bulb Shape
- G12
Description
Replacement for Osram Sylvania 70335 With Base Collar replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.