Zoro Homepage

Replacement for Osram Sylvania 75168 replacement light bulb lamp

  • Mfr # 75168 OSRAM SYLVANIA

  • Zoro # G902816485


product price: $35.79
/ea

Key Features

Voltage
120
Watts
4
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
B11
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75168 OSRAM SYLVANIA
Zoro #
G902816485
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
4
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
B11
Color Temperature
2700
Wattage Equivalency
4

Description

Replacement for Osram Sylvania 75168 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.