Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 7C7 120v replacement light bulb lamp, 10PK
Mfr # 7C7 120V OSRAM SYLVANIA
Zoro # G510121209
product price:Â $16.49
/pk 10, $1.65/eaKey Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Watts
7 W
Bulb Shape
C7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7C7 120V OSRAM SYLVANIA
- Zoro #
- G510121209
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
- Watts
- 7 W
- Bulb Shape
- C7
Description
Replacement for Osram Sylvania 7C7 120v replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.