Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 8003 replacement light bulb lamp, 10PK

  • Mfr # 8003 OSRAM SYLVANIA

  • Zoro # G010121426


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Watts
3 W
Bulb Shape
T5
Bulb Color Temp.
2800 K
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003 OSRAM SYLVANIA
Zoro #
G010121426
UPC #
-
Country of Origin
China

Details

Watts
3 W
Bulb Shape
T5
Bulb Color Temp.
2800 K
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
4 V

Description

Replacement for Osram Sylvania 8003 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.