Replacement for Osram Sylvania 80par38/hal/s/nfl25 120v replacement light bulb lamp

  • Mfr # 80PAR38/HAL/S/NFL25 120V OSRAM SYLVANIA

  • Zoro # G702783215


product price:  $27.39
/ea

Key Features

Voltage
120
Bulb Base Type
E26 SKIRTED -1.5" METAL SKIRT
Bulb Shape
PAR38
Watts
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80PAR38/HAL/S/NFL25 120V OSRAM SYLVANIA
Zoro #
G702783215
UPC #
-
Country of Origin
China

Details

Voltage
120
Bulb Base Type
E26 SKIRTED -1.5" METAL SKIRT
Bulb Shape
PAR38
Watts
80

Description

Replacement for Osram Sylvania 80par38/hal/s/nfl25 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.