Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Ak535 replacement light bulb lamp, 2PK
Mfr # AK535 OSRAM SYLVANIA
Zoro # G310152083
product price:Â
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns
Key Features
Bulb Shape
MR11
Watts
50 W
Voltage
12 V
Bulb Base Type
GZ4 GU4 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK535 OSRAM SYLVANIA
- Zoro #
- G310152083
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- MR11
- Watts
- 50 W
- Voltage
- 12 V
- Bulb Base Type
- GZ4 GU4 2-PIN
Description
Replacement for Osram Sylvania Ak535 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.