Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Ccf26dd/e/841 replacement light bulb lamp, 2PK
Mfr # CCF26DD/E/841 OSRAM SYLVANIA
Zoro # G610174754
product price:Â
$
56.85
/pk 2, $28.43/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Shape
T4
Bulb Base Type
G24Q-3 4-PIN
Wattage Equivalency
26 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCF26DD/E/841 OSRAM SYLVANIA
- Zoro #
- G610174754
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
- Bulb Base Type
- G24Q-3 4-PIN
- Wattage Equivalency
- 26 W
Description
Replacement for Osram Sylvania Ccf26dd/e/841 replacement light bulb lamp 2 Pack