Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Cf15br30dimmable3000kbl replacement light bulb lamp
Mfr # CF15BR30DIMMABLE3000KBL OSRAM SYLVANIA
Zoro # G002776887
product price:Â
$
31.39
/ea
Key Features
Voltage
120
Watts
16
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF15BR30DIMMABLE3000KBL OSRAM SYLVANIA
- Zoro #
- G002776887
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 16
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- R30
Description
Replacement for Osram Sylvania Cf15br30dimmable3000kbl replacement light bulb lamp