Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Cf5ds/841/eco replacement light bulb lamp, 2PK
Mfr # CF5DS/841/ECO OSRAM SYLVANIA
Zoro # G010153328
product price:Â
$
36.19
/pk 2, $18.10/ea
Key Features
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
4100 K
Wattage Equivalency
5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF5DS/841/ECO OSRAM SYLVANIA
- Zoro #
- G010153328
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Bulb Color Temp.
- 4100 K
- Wattage Equivalency
- 5 W
Description
Replacement for Osram Sylvania Cf5ds/841/eco replacement light bulb lamp 2 Pack