Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Cf9ds/850/eco replacement light bulb lamp, 2PK
Mfr # CF9DS/850/ECO OSRAM SYLVANIA
Zoro # G310153455
product price:Â
$
31.65
/pk of 2, $15.83/ea
Key Features
Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Color Temp.
5000 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF9DS/850/ECO OSRAM SYLVANIA
- Zoro #
- G310153455
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 9 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 5000 K
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
Description
Replacement for Osram Sylvania Cf9ds/850/eco replacement light bulb lamp 2 Pack