Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Db060 replacement light bulb lamp, 4PK
Mfr # DB060 OSRAM SYLVANIA
Zoro # G710182130
product price:Â
$
162.99
/pk 4, $40.75/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
2700 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R40
Watts
11 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB060 OSRAM SYLVANIA
- Zoro #
- G710182130
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 2700 K
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- R40
- Watts
- 11 W
- Voltage
- 120 V
Description
Replacement for Osram Sylvania Db060 replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.