Replacement for Osram Sylvania Dulux D/E 18w/35k replacement light bulb lamp, 2PK

  • Mfr # DULUX D/E 18W/35K OSRAM SYLVANIA

  • Zoro # G010153533


product price: $52.99
/pk 2, $26.50/ea

Key Features

Wattage Equivalency
18 W
Bulb Base Type
G24Q-2 4-PIN
Bulb Color Temp.
3500 K
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX D/E 18W/35K OSRAM SYLVANIA
Zoro #
G010153533
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
18 W
Bulb Base Type
G24Q-2 4-PIN
Bulb Color Temp.
3500 K
Bulb Shape
T4

Description

Replacement for Osram Sylvania Dulux D/E 18w/35k replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.