Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Dulux EL 15W Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # DULUX EL 15W COIL-TWIST-SPIRAL OSRAM SYLVANIA
Zoro # G010171162
product price:Â
$
55.25
/pk of 2, $27.63/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Voltage
120 V
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DULUX EL 15W COIL-TWIST-SPIRAL OSRAM SYLVANIA
- Zoro #
- G010171162
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp.
- 2700 K
- Bulb Shape
- COIL
- Voltage
- 120 V
- Watts
- 15 W
Description
Replacement for Osram Sylvania Dulux EL 15W Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.