Replacement for Osram Sylvania Dulux L BL 18 W/71 replacement light bulb lamp, 2PK

  • Mfr # DULUX L BL 18 W/71 OSRAM SYLVANIA

  • Zoro # G110172717


product price:  $90.69
/pk 2, $45.35/ea
Free Shipping & Returns

Key Features

Bulb Shape
T5
Bulb Color Temp.
7100 K
Bulb Base Type
2G11 4-PIN BASE
Wattage Equivalency
18 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DULUX L BL 18 W/71 OSRAM SYLVANIA
Zoro #
G110172717
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Color Temp.
7100 K
Bulb Base Type
2G11 4-PIN BASE
Wattage Equivalency
18 W

Description

Replacement for Osram Sylvania Dulux L BL 18 W/71 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.