Replacement for Osram Sylvania Dulux S 13w/21-840 replacement light bulb lamp, 2PK

  • Mfr # DULUX S 13W/21-840 OSRAM SYLVANIA

  • Zoro # G810154273


product price:  $37.19
/pk 2, $18.60/ea

Key Features

Wattage Equivalency
13 W
Bulb Color Temp.
4100 K
Bulb Base Type
GX23 2-PIN
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DULUX S 13W/21-840 OSRAM SYLVANIA
Zoro #
G810154273
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
13 W
Bulb Color Temp.
4100 K
Bulb Base Type
GX23 2-PIN
Bulb Shape
T4

Description

Replacement for Osram Sylvania Dulux S 13w/21-840 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.