Replacement for Osram Sylvania Dulux S/E 13w/3000-kelvin replacement light bulb lamp, 2PK

  • Mfr # DULUX S/E 13W/3000-KELVIN OSRAM SYLVANIA

  • Zoro # G210154408


product price:  $32.95
/pk 2, $16.48/ea

Key Features

Bulb Color Temp.
3000 K
Bulb Base Type
2GX7 4-PIN BASE
Wattage Equivalency
13 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DULUX S/E 13W/3000-KELVIN OSRAM SYLVANIA
Zoro #
G210154408
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3000 K
Bulb Base Type
2GX7 4-PIN BASE
Wattage Equivalency
13 W
Bulb Shape
T4

Description

Replacement for Osram Sylvania Dulux S/E 13w/3000-kelvin replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.