Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Elc-7 replacement light bulb lamp
Mfr # ELC-7 OSRAM SYLVANIA
Zoro # G703226001
product price:Â
$
45.19
/ea
Key Features
Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELC-7 OSRAM SYLVANIA
- Zoro #
- G703226001
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for Osram Sylvania Elc-7 replacement light bulb lamp