Shop ILC
See all product information
Create Account
Replacement for OSRAM SYLVANIA ENH-120V 250W T3-1/4 PROJ
Mfr # ENH-120V 250W T3-1/4 PROJ OSRAM SYLVANIA
Zoro # G103350122
product price:Â $25.79
/eaKey Features
Voltage
120
Wattage
250
Color Temperature
3250
Base
GY5.3 2-FLAT PINS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENH-120V 250W T3-1/4 PROJ OSRAM SYLVANIA
- Zoro #
- G103350122
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Wattage
- 250
- Color Temperature
- 3250
- Base
- GY5.3 2-FLAT PINS
Description
Replacement for Osram Sylvania Enh-120v 250w T3-1/4 Proj replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.