Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania F25t12/ww/rs/ss replacement light bulb lamp, 30PK
Mfr # F25T12/WW/RS/SS OSRAM SYLVANIA
Zoro # G910182244
product price:Â
$
250.99
/pk of 30, $8.37/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
30 W
Bulb Shape
T12
Bulb Color Temp.
2700 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F25T12/WW/RS/SS OSRAM SYLVANIA
- Zoro #
- G910182244
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 30 W
- Bulb Shape
- T12
- Bulb Color Temp.
- 2700 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Osram Sylvania F25t12/ww/rs/ss replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.