Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania F34/dx/ss f40/dx/ss replacement light bulb lamp, 30PK
Mfr # F34/DX/SS (F40/DX/SS) OSRAM SYLVANIA
Zoro # G510180862
product price:Â
$
843.99
/pk of 30, $28.13/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Watts
40 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F34/DX/SS (F40/DX/SS) OSRAM SYLVANIA
- Zoro #
- G510180862
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T12
- Watts
- 40 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Osram Sylvania F34/dx/ss f40/dx/ss replacement light bulb lamp 30 Pack