Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania F35t5/835/alto replacement light bulb lamp, 25PK
Mfr # F35T5/835/ALTO OSRAM SYLVANIA
Zoro # G110157226
product price:Â
$
1,143.99
/pk of 25, $45.76/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3500 K
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Wattage Equivalency
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F35T5/835/ALTO OSRAM SYLVANIA
- Zoro #
- G110157226
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3500 K
- Bulb Shape
- T5
- Bulb Base Type
- G5 MINIATURE BIPIN
- Wattage Equivalency
- 35 W
Description
Replacement for Osram Sylvania F35t5/835/alto replacement light bulb lamp 25 Pack