Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Fbo32/830xp/6/eco replacement light bulb lamp, 12PK
Mfr # FBO32/830XP/6/ECO OSRAM SYLVANIA
Zoro # G610147321
product price:Â
$
208.99
/pk 12, $17.42/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
32 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBO32/830XP/6/ECO OSRAM SYLVANIA
- Zoro #
- G610147321
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 32 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp.
- 3000 K
Description
Replacement for Osram Sylvania Fbo32/830xp/6/eco replacement light bulb lamp 12 Pack