Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania FKJ 64747 Cp/71 1000w 230v replacement light bulb lamp
Mfr # FKJ 64747 CP/71 1000W 230V OSRAM SYLVANIA
Zoro # G403225106
product price:Â
$
30.75
/ea
Key Features
Voltage
220
Watts
1000
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FKJ 64747 CP/71 1000W 230V OSRAM SYLVANIA
- Zoro #
- G403225106
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 1000
- Bulb Base Type
- G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Color Temp.
- 3200
Description
Replacement for Osram Sylvania FKJ 64747 Cp/71 1000w 230v replacement light bulb lamp