Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Fp28/850/eco replacement light bulb lamp, 25PK
Mfr # FP28/850/ECO OSRAM SYLVANIA
Zoro # G810152842
product price:Â $1,084.99
/pk 25, $43.40/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
28 W
Bulb Color Temp.
5000 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP28/850/ECO OSRAM SYLVANIA
- Zoro #
- G810152842
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 28 W
- Bulb Color Temp.
- 5000 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
Description
Replacement for Osram Sylvania Fp28/850/eco replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.