Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania H39kb175/rp replacement light bulb lamp, 2PK
Mfr # H39KB175/RP OSRAM SYLVANIA
Zoro # G410155632
product price:Â
$
72.95
/pk 2, $36.48/ea
Key Features
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
175 W
Color Temperature
5900 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H39KB175/RP OSRAM SYLVANIA
- Zoro #
- G410155632
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- ED28
- Watts
- 175 W
- Color Temperature
- 5900 K
Description
Replacement for Osram Sylvania H39kb175/rp replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.