Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Hci-t 35w/942 NDL PB UVS G12 replacement light bulb lamp
Mfr # HCI-T 35W/942 NDL PB UVS G12 OSRAM SYLVANIA
Zoro # G602977882
product price:Â
$
69.49
/ea
Key Features
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI-T 35W/942 NDL PB UVS G12 OSRAM SYLVANIA
- Zoro #
- G602977882
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape
- T6
- Watts
- 39
Description
Replacement for Osram Sylvania Hci-t 35w/942 NDL PB UVS G12 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.