Replacement for Osram Sylvania Hci-t 70w/930 G12 replacement light bulb lamp

  • Mfr # HCI-T 70W/930 G12 OSRAM SYLVANIA

  • Zoro # G602991857


product price:  $70.45
/ea

Key Features

Voltage
120.07
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCI-T 70W/930 G12 OSRAM SYLVANIA
Zoro #
G602991857
UPC #
-
Country of Origin
China

Details

Voltage
120.07
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
70

Description

Replacement for Osram Sylvania Hci-t 70w/930 G12 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.