Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Hci-t 70w/g12/830/wdl replacement light bulb lamp
Mfr # HCI-T 70W/G12/830/WDL OSRAM SYLVANIA
Zoro # G802991817
product price:Â
$
70.79
/ea
Key Features
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI-T 70W/G12/830/WDL OSRAM SYLVANIA
- Zoro #
- G802991817
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape
- T6
- Watts
- 70
Description
Replacement for Osram Sylvania Hci-t 70w/g12/830/wdl replacement light bulb lamp