Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Hci-tc 35w/830 WDL PB G8.5 replacement light bulb lamp
Mfr # HCI-TC 35W/830 WDL PB G8.5 OSRAM SYLVANIA
Zoro # G002977987
product price:Â
$
54.79
/ea
Key Features
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4.5
Watts
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI-TC 35W/830 WDL PB G8.5 OSRAM SYLVANIA
- Zoro #
- G002977987
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- G8.5 8.5MM CENTER TO CENTER
- Bulb Shape
- T4.5
- Watts
- 39
Description
Replacement for Osram Sylvania Hci-tc 35w/830 WDL PB G8.5 replacement light bulb lamp