Replacement for Osram Sylvania Hci-tc 70w/830 WDL PB replacement light bulb lamp

  • Mfr # HCI-TC 70W/830 WDL PB OSRAM SYLVANIA

  • Zoro # G602990683


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4
Watts
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCI-TC 70W/830 WDL PB OSRAM SYLVANIA
Zoro #
G602990683
UPC #
-
Country of Origin
China

Details

Voltage
120
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4
Watts
70

Description

Replacement for Osram Sylvania Hci-tc 70w/830 WDL PB replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.