Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Led13par30ln/pro/835/nfl25/p3 replacement light bulb lamp
Mfr # LED13PAR30LN/PRO/835/NFL25/P3 OSRAM SYLVANIA
Zoro # G402817449
product price:Â
$
53.65
/ea
Key Features
Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
3500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED13PAR30LN/PRO/835/NFL25/P3 OSRAM SYLVANIA
- Zoro #
- G402817449
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 12
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR30
- Color Temperature
- 3500
- Wattage Equivalency
- 12
Description
Replacement for Osram Sylvania Led13par30ln/pro/835/nfl25/p3 replacement light bulb lamp