Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Led8.5a19/dim/827/g5/rp replacement light bulb lamp
Mfr # LED8.5A19/DIM/827/G5/RP OSRAM SYLVANIA
Zoro # G902829638
product price:Â
$
32.19
/ea
Key Features
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Color Temperature
2700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8.5A19/DIM/827/G5/RP OSRAM SYLVANIA
- Zoro #
- G902829638
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 7
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A19
- Color Temperature
- 2700
- Wattage Equivalency
- 7
Description
Replacement for Osram Sylvania Led8.5a19/dim/827/g5/rp replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.